Terminal Relay Input/Output di Kota Bekasi
- BARUMulai
Rp9.499.900
Rp9.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Autonics Communication Converters SCM Series SCM-USU2I 1pc | - Insulation Type: Double insulation or reinforced insulation - Display Accuracy RTD: At room temperature range (23°C±5°C): (PV ±0.3% or ±1°C, select the higher one) ±1-digit, Out of room temperature range: (PV ±0.5% or ±2°C, select the higher one) ±1-digit - Input Specification: Thermocouple: K(CA), J(IC), E(CR), T(CC), B(PR), R(PR), S(PR), N(NN), C(TT), G(TT), L(IC), U(CC), Platinel II RTD: DPt100?, DPt50?, JPt100?, Cu100?, Cu50?, Nickel120? Analog: -60-60mV, 0-200mV, 0-1V, 1-5V, 0-5V, 0-10V, 0-20mA, 4-20mA - Power Supply (V): DC 5 USB bus power |
1,999,000 |
| Autonics Standard Remote I/O ARD-D Series ARD-DX16P 1pc | - Number Of I/Os Input: 8-point (PNP) - Material: Front case, Body Case: PC, Rubber cap: NBR - Insulation Type: I/O and inner circuit: insulated, DeviceNet and inner circuit: non-insulated, Power and DeviceNet: non-insulated - Module Type: Basic unit |
1,699,000 |
| OMRON Terminal SSR G3S4 G3S4-D1 DC24 1pc | - Suitable Load of Output: 0.6A, DC 3 to 26V - Operating Time (ms): 1 or less - Shock Resistance (m/s²): 1000 - Insulation resistance (MΩ): 100 or more (with DC 500V mega) |
889,000 |
| OMRON Terminal SSR G3S4 G3S4-D1 DC5 1pc | - Insulation resistance (MΩ): 100 or more (with DC 500V mega) - Suitable Load of Output: 0.6A, DC 3 to 26V - Return Voltage: DC1V or more - Contact Configuration: 1ax4 |
779,000 |
| Mitsubishi Electric Cc-Link I/O Module (Output) AJ65SBTB1-32T1 1pc | - Rated Load Voltage (V): DC12/24 - Remote terminal specifications: Remote I/O unit - Output Points: 32 points - Degree of Protection: IP2X |
4,499,000 |
| OMRON Relay Terminal G70D-VSOC16/VFOM16 G70D-VSOC16 DC24 1pc | - Type: Space-saving type - Operation Indicator: With LED - Dimensions (Vertical x Horizontal x Height) (mm): 46x135x81 - Polarity: NPN |
2,899,000 |
| OMRON I/O Relay Terminal G70V Relay Mounted Type G70V-SOC16P Green 1pc | - Ambient Humidity to Use (% RH): 35 to 85 - Common Specifications: Connector side / NPN specification (-common) - Shock Resistance (Malfunction) (m/s²): 100 3 axes 6 directions 3 times each - Score: 16 points |
2,799,000 |
| Autonics I/O Terminal Blocks AFS Series AFS-H20 1pc | - Number of Connector Pins: 20 - Voltage Range (V/Hz): Max. 125 DC, 125 AC-50/60 - Dielectric Strength (V-Hz): 2700 AC-50/60 for 1minute - Environment Temperature Level (°C): -15 to 55, enclosed space: -25 to 65 |
309,000 |
| Autonics Standard Remote I/O ARM Series ARX-DO08N-4S 1pc | - Digital/Analog: Digital type - Basic/Expansion Unit: Expansion unit - I/O Points: 8 - Type: Sensor Connector |
1,199,000 |
| Autonics I/O Terminal Blocks ASL Series ASL-L01MP0-NN 1pc | - Ambient Humidity (% RH): 35 to 85, storage: 35 to 85 - Applicable Cable Solid Wire (mm): Ø0.6 to Ø1.25 (60°C only) - Applicable cable Stranded wire: AWG22-16 (0.3 to 1.25mm²) (60°C only) - Dielectric Strength (V-Hz): AC 1000-50/60 for 1 minute (Between same contacts) |
249,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami